Zoro Homepage

Warning Light

  • Mfr # ED5051VDL1-AW

  • Zoro # G406600764


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Includes
Mounting Bracket
Number of Heads
2
Base Material
Polycarbonate
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5051VDL1-AW
Zoro #
G406600764
UPC #
758379105573
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6-5/8 in
Overall Height
1-5/16 in
Overall Length
6-5/8 in

Details

Item
Deck, Dash & Visor Light
Flashes per Minute
Variable
Includes
Mounting Bracket
Number of Heads
2
Base Material
Polycarbonate
Housing Material
Polycarbonate
Lens Design
Rectangular
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Mounting - Vehicle Lighting
Bracket/Screw/Suction/Tape
Features
Removable Shroud
Rating
Class 1
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
In-Cab Light
Maximum Operating Temperature
149 Degrees F
Current
1.7 A
Light Color
Amber, White
Installation Type
Permanent, Removable
Series
ED5051VDL1 Series
Mount Type
Screws, Suction Cups, Tape
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Lighter Plug
Number of Flash Patterns
36
Lens Color
Amber, Clear
Lighting Technology
LED
Installation Location
Dashboard, Visor
Includes Electrical Connection
Electrical Connection Included
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Bracket, Screw, Suction, Tape

Description

Deck, Dash & Visor Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Amber/White, Current 1.7 A, Overall Length 6 5/8 in, Overall Height 1 5/16 in, Overall Width 6 5/8 in, Lens Color Amber/White, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 36, Flashes per Minute Variable, Mount Type Screws, Suction Cups, Tape, Series ED5051VDL1 Series, Includes Electrical Connection Electrical Connection Included, Features Removable Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.