Zoro Homepage

Warning Light

  • Mfr # ED5051VDL2-RB

  • Zoro # G206600766


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Lens Material
Polycarbonate
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Rating
Class 1
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5051VDL2-RB
Zoro #
G206600766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-5/8 in
Overall Height
1-5/16 in
Overall Width
6-5/8 in

Details

Item
Deck, Dash & Visor Light
Flashes per Minute
Variable
Lens Material
Polycarbonate
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Rating
Class 1
Housing Material
Polycarbonate
Features
Removable Shroud
Number of Heads
2
Includes
Mounting Bracket
Mounting - Vehicle Lighting
Bracket/Screw/Suction/Tape
Base Material
Polycarbonate
Wide Range - Vehicle Lighting
In-Cab Light
Number of Flash Patterns
36
Lighting Technology
LED
Series
ED5051VDL1 Series
Current
1.7 A
Lens Color
Blue, Red
Maximum Operating Temperature
149 Degrees F
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent, Removable
Mount Type
Screws, Suction Cups, Tape
Installation Location
Dashboard, Visor
Electrical Connection
Lighter Plug
Minimum Operating Temperature
-40 Degrees F
Light Color
Blue, Red
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Bracket, Screw, Suction, Tape

Description

Deck, Dash & Visor Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Blue/Red, Current 1.7 A, Overall Length 6 5/8 in, Overall Height 1 5/16 in, Overall Width 6 5/8 in, Lens Color Blue/Red, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 36, Flashes per Minute Variable, Mount Type Screws, Suction Cups, Tape, Series ED5051VDL1 Series, Includes Electrical Connection Electrical Connection Included, Features Removable Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.