Warning Light, LED, 12-24V
Mfr # EC007-A
Zoro # G415830367
product price: $1,554.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Deutsch Connector
Lighting Technology
LED
Standards
CA T13, CE, R10, R65, RCM, RoHS, SAE Class I, UKCA
Number of Flash Patterns
23
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC007-A
Zoro #
G415830367
UPC #
758379138434
Country of Origin
United States
Details
Electrical Connection
Deutsch Connector
Lighting Technology
LED
Standards
CA T13, CE, R10, R65, RCM, RoHS, SAE Class I, UKCA
Number of Flash Patterns
23
Lens Color
Clear
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes
(8) ED3802 Series, Controller, Cables
Item
Warning Light
Mount Type
Bracket
Number of Heads
8
Light Pattern
Flashing
Light Type
Flashing Beacon
IP Rating
IP67
Series
ECCO Connect
Shape
Rectangular
SAE Class Rating
SAE J845 Class 1
Installation Type
Permanent
Compatible Vehicle Type
Voltage
TRUE
Light Color
Amber, Green , Red , White
Description
Warning Light, Light Type Flashing Beacon, Light Color Amber/Green/Red/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.