Warning Light, LED, 12-24V
Mfr # EC010-B
Zoro # G815830370
product price: $4,723.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Installation Type
Permanent
Compatible Vehicle Type
Shape
Rectangular
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC010-B
Zoro #
G815830370
UPC #
-
Country of Origin
United States
Details
Lighting Technology
LED
Installation Type
Permanent
Compatible Vehicle Type
Shape
Rectangular
Lens Color
Clear
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Flash Patterns
23
Light Type
Flashing Beacon
Series
ECCO Connect
Item
Warning Light
SAE Class Rating
SAE J845 Class 1
Number of Heads
1
Includes
(1) 16 Series Lightbar, Serial Interface Box, Switch Node
Standards
CA T13, CE, R10, R65, RCM, RoHS, SAE Class I, UKCA
Voltage
TRUE
IP Rating
IP67
Mount Type
Bracket
Light Color
Amber, Green , Red , White
Electrical Connection
Deutsch Connector
Description
Warning Light, Light Type Flashing Beacon, Light Color Amber/Green/Red/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.