Zoro Homepage

Warning Light, LED, 12-24V

  • Mfr # EC011-AB

  • Zoro # G515830373


product price: $4,109.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Deutsch Connectors
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC011-AB
Zoro #
G515830373
UPC #
758379137116
Country of Origin
United States

Description

Warning Light, Light Type Flashing Beacon, Light Color Amber/Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.