Zoro Homepage

Warning Light, LED, 12-24V

  • Mfr # ED3160AW

  • Zoro # G115830377


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
TRUE
Features
Waterproof
Shape
Rectangular
Includes
Light / Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3160AW
Zoro #
G115830377
UPC #
758379136706
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26-1/2 in
Overall Height
2-5/8 in
Overall Depth
1-13/16 in

Details

Lighting Technology
LED
Voltage
TRUE
Features
Waterproof
Shape
Rectangular
Includes
Light / Mounting Hardware
Item
Warning Light
Light Color
Amber, White
Compatible Vehicle Type
SAE Class Rating
SAE J845 Class 1
Number of Heads
2
Minimum Operating Temperature
-40 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Rear
Light Type
Combination Warning and Directional Light
Light Pattern
Flashing
Mount Type
Bracket
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Lens Color
Clear
Number of Flash Patterns
23
IP Rating
IP67
Lens Material
Polycarbonate
Series
ED3100 Series
Number of Bulbs
6
Standards
CA T13, R10, SAE Class I
Current
3.5 A
Installation Type
Permanent
Mount Style
Surface
Electrical Connection
18 AWG Wires

Description

Complete Lighting System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.