Zoro Homepage

Warning Light, LED, 12-24V

  • Mfr # ED3180AW

  • Zoro # G215830376


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Features
Waterproof
Voltage
TRUE
Shape
Rectangular
Lighting Technology
LED
Light Color
Amber, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3180AW
Zoro #
G215830376
UPC #
758379136713
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1-13/16 in
Overall Height
2-5/8 in
Overall Length
35-3/16 in

Details

Item
Warning Light
Features
Waterproof
Voltage
TRUE
Shape
Rectangular
Lighting Technology
LED
Light Color
Amber, White
Includes
Light / Mounting Hardware
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Standards
CA T13, R10, SAE Class I
Minimum Operating Temperature
-40 Degrees F
Light Pattern
Flashing
Series
ED3100 Series
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Current
5 A
Installation Type
Permanent
Installation Location
Rear
IP Rating
IP67
Lens Color
Clear
Mount Style
Surface
Mount Type
Bracket
Maximum Operating Temperature
149 Degrees F
Number of Bulbs
8
Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
23
Lens Material
Polycarbonate
Number of Heads
2
Electrical Connection
18 AWG Wires
SAE Class Rating
SAE J845 Class 1

Description

Complete Lighting System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.