Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, LED, 12-24V

  • Mfr # ED3511AG

  • Zoro # G415830381


product price: $124.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Mount Type
Screw
Number of Bulbs
12
Mount Style
Surface
Series
ED3511 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511AG
Zoro #
G415830381
UPC #
758379138229
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Depth
1/2 in
Overall Length
3-5/16 in

Details

IP Rating
IP67
Mount Type
Screw
Number of Bulbs
12
Mount Style
Surface
Series
ED3511 Series
Light Pattern
Flashing
Lens Color
Clear
Electrical Connection
20 AWG Wires
Includes
Light / Mounting Hardware
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
1.4 A
Features
Maximum Performance with a Minimal Footprint
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Light Color
Amber, Green
Standards
CA T13, CE, R10, R65, RCM, RoHS, SAE Class I, UKCA
SAE Class Rating
SAE J845 Class 1
Lighting Technology
LED
Shape
Rectangular
Voltage
TRUE
Number of Heads
2
Item
Warning Light
Light Type
Flashing Beacon
Number of Flash Patterns
69
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included

Description

Warning Light, Light Type Flashing Beacon, Light Color Amber/Green, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection 20 AWG Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.