Zoro Homepage

Warning Light, LED, Amber

  • Mfr # 3945C

  • Zoro # G2122850


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Grommet
Features
Low Maintenance Operation
Standards
RoHS Compliant
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945C
Zoro #
G2122850
UPC #
758379043578
Country of Origin
China

Dimensions

Overall Depth
2-3/16 in
Overall Diameter
5 3/8 in
Overall Width
2-7/16 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Grommet
Features
Low Maintenance Operation
Standards
RoHS Compliant
Mounting - Vehicle Lighting
Permanent
Rating
SAE Class 1
Base Material
Polycarbonate
Lens Material
Polycarbonate
Flashes per Minute
Variable
Lens Design
Round
Housing Material
Polycarbonate
Number of Heads
16
Number of Flash Patterns
8
Lens Color
Clear
Number of Bulbs
16
Shape
Roung
Light Color
White
Wattage
3.2 W
Lighting Technology
LED
Mount Style
Recessed
Maximum Operating Temperature
122 Degrees F
Current
0.5 A
Wire Exit
Bottom
SAE Class Rating
SAE J595 Class 2
IP Rating
IP67
Compatible Vehicle Type
Universal
Light Pattern
Flashing
Mount Type
Grommet
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Series
3945 Series
Installation Location
Rear
Light Type
Perimeter Flashing Warning Light
Minimum Operating Temperature
-22 Degrees F
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 3.2 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 5 3/8 in, Overall Height Not Applicable, Overall Depth 2 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.