Zoro Homepage

Warning Light, LED, Amber

  • Mfr # ED0004A

  • Zoro # G2123569


product price: $59.65
/ea

Key Features

Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
Peel-and-Stick Backing
Standards
CE, R10
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED0004A
Zoro #
G2123569
UPC #
758379047859
Country of Origin
Viet Nam

Dimensions

Overall Height
1-5/8 in
Overall Depth
3/8 in
Overall Length
2-1/8 in
Overall Width
1-1/2 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
Peel-and-Stick Backing
Standards
CE, R10
Lens Material
Polycarbonate
Number of Heads
1
Rating
IP66
Base Material
Polycarbonate
Lens Design
Square
Housing Material
Polycarbonate
Flashes per Minute
4
Mounting - Vehicle Lighting
Permanent
Lens Color
Clear
Number of Flash Patterns
14
Wattage
4.8 W
Number of Bulbs
6
Lighting Technology
LED
Light Color
Amber
Shape
Square
Wire Exit
Bottom
Installation Type
Permanent
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Mount Type
Self-Adhesive
SAE Class Rating
Not Rated
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Perimeter Flashing Warning Light
Current
0.9 A
IP Rating
IP66
Minimum Operating Temperature
-22 Degrees F
Series
Stick-A-LED
Light Pattern
Flashing
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 4.8 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 2 1/8 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 3/8 in, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.