Zoro Homepage

Warning Light, LED, Amber

  • Mfr # ED3705A

  • Zoro # G2122403


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
CA T13, R10, R65, RoHS Compliant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3705A
Zoro #
G2122403
UPC #
758379080016
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
6-3/16 in
Overall Depth
5/8 in
Overall Width
2 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
CA T13, R10, R65, RoHS Compliant
Lens Material
Polycarbonate
Rating
SAE Class 1
Lens Design
Rectangular
Mounting - Vehicle Lighting
Permanent
Base Material
Aluminum
Housing Material
Aluminum
Flashes per Minute
Variable
Number of Heads
6
Number of Flash Patterns
30
Lens Color
Clear
Light Color
Amber
Number of Bulbs
6
Shape
Rectangular
Wattage
10.8 W
Lighting Technology
LED
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Mount Type
Bolt
Light Type
Perimeter Flashing Warning Light
Current
0.9 A
Maximum Operating Temperature
149 Degrees F
Installation Type
Permanent
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Minimum Operating Temperature
-40 Degrees F
Series
ED3700 Series
IP Rating
IP67
Compatible Vehicle Type
Universal
Light Pattern
Flashing
SAE Class Rating
SAE J595 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.