Zoro Homepage

Warning Light, LED, Amber

  • Mfr # ED3777A

  • Zoro # G2123657


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
180 Degrees Light Distribution, Puddle Light Combination
Standards
CA T13, CE, R10, R65, RoHS Compliant
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3777A
Zoro #
G2123657
UPC #
758379075029
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/16 in
Overall Length
5-1/8 in
Overall Depth
1 5/16 in
Overall Width
1-5/16 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
180 Degrees Light Distribution, Puddle Light Combination
Standards
CA T13, CE, R10, R65, RoHS Compliant
Housing Material
Aluminum
Number of Heads
1
Lens Material
Polycarbonate
Rating
SAE Class 1
Base Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
Variable
Lens Design
Rectangular
Lens Color
Clear
Number of Flash Patterns
29
Light Color
Amber
Number of Bulbs
6
Shape
Rectangular
Wattage
16 W
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Style
Surface
Series
ED3777 Series
IP Rating
IP67
Current
1.3 A
Installation Type
Permanent
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-22 Degrees F
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Wire Exit
Bottom
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 16 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.