Zoro Homepage

Warning Light, LED, Amber/Blue

  • Mfr # ED3755AB

  • Zoro # G2122631


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Number of Heads
12
Power Source
Corded
Current Drawn
1.0 A
Includes
Black Bezel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3755AB
Zoro #
G2122631
UPC #
758379080184
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
6-3/16 in
Overall Depth
5/8 in
Overall Width
6 1/2 in

Details

Lens Material
Polycarbonate
Item
Directional Lamp
Number of Heads
12
Power Source
Corded
Current Drawn
1.0 A
Includes
Black Bezel
Standards
CA T13, R10, R65, RoHS Compliant
Flashes per Minute
Variable
Housing Material
Aluminum
Features
Maintenance Free
Rating
SAE Class 1
Lens Color
Clear
Number of Flash Patterns
70
Voltage
12-24V DC
Lighting Technology
LED
Light Color
Amber/Blue
Wattage
10.8 W
Number of Bulbs
12
Shape
Rectangular
Mount Type
Bolt
Installation Type
Permanent
Compatible Vehicle Type
Universal
Maximum Operating Temperature
149 Degrees F
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Series
ED3700 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-40 Degrees F
Current
0.9 A
Wire Exit
Bottom
Light Pattern
Flashing
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
Electrical Connection
Blunt Cut Wires
IP Rating
IP67

Description

Directional Lamp, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.