Zoro Homepage

Warning Light, LED, Amber/Blue

  • Mfr # ED3777AB

  • Zoro # G2123727


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
180 Degrees Light Distribution, Puddle Light Combination
Standards
CA T13, R10, R65, RoHS Compliant
Rating
SAE Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3777AB
Zoro #
G2123727
UPC #
758379075036
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/16 in
Overall Length
5-1/8 in
Overall Depth
1 5/16 in
Overall Width
7/8 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
180 Degrees Light Distribution, Puddle Light Combination
Standards
CA T13, R10, R65, RoHS Compliant
Rating
SAE Class 1
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Lens Design
Rectangular
Base Material
Aluminum
Housing Material
Aluminum
Flashes per Minute
Variable
Number of Heads
1
Lens Color
Clear
Number of Flash Patterns
69
Lighting Technology
LED
Wattage
17 W
Number of Bulbs
12
Light Color
Amber, Blue
Shape
Rectangular
Wire Exit
Bottom
Mount Style
Surface
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
IP Rating
IP67
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Light Type
Perimeter Flashing Warning Light
Light Pattern
Flashing
Maximum Operating Temperature
122 Degrees F
Current
1.4 A
Series
ED3777 Series
Mount Type
Bolt
Installation Location
Bumper, Grille, Hood, Side Mirror
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 17 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.