Zoro Homepage

Warning Light, LED, Amber/Red

  • Mfr # ED3755AR

  • Zoro # G2122528


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Number of Heads
12
Standards
CA T13, R10, R65, RoHS Compliant
Lens Material
Polycarbonate
Features
Maintenance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3755AR
Zoro #
G2122528
UPC #
758379080207
Country of Origin
China

Dimensions

Overall Height
1-3/8 in
Overall Depth
5/8 in
Overall Length
6-3/16 in
Overall Width
6 1/2 in

Details

Flashes per Minute
Variable
Number of Heads
12
Standards
CA T13, R10, R65, RoHS Compliant
Item
Directional Lamp
Lens Material
Polycarbonate
Features
Maintenance Free
Includes
Black Bezel
Housing Material
Aluminum
Current Drawn
1.0 A
Rating
SAE Class 1
Power Source
Corded
Number of Flash Patterns
70
Voltage
12-24V DC
Lens Color
Clear
Lighting Technology
LED
Number of Bulbs
12
Wattage
10.8 W
Light Color
Amber/Red
Shape
Rectangular
Wire Exit
Bottom
Series
ED3700 Series
Mount Style
Surface
IP Rating
IP67
Light Pattern
Flashing
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Installation Type
Permanent
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-40 Degrees F
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Electrical Connection
Blunt Cut Wires
Current
0.9 A
Maximum Operating Temperature
149 Degrees F

Description

Directional Lamp, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.