Zoro Homepage

Warning Light, LED, Clear

  • Mfr # ED0010C

  • Zoro # G2123672


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
TRUE
Includes
9 ft Cable
Mounting
Flange or Self Adhesive 1/2 in Hole Mount
Features
Double Wall Design, Bright Warning Signal
Standards
CE, IP67, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED0010C
Zoro #
G2123672
UPC #
758379053959
Country of Origin
Viet Nam

Dimensions

Overall Height
TRUE
Overall Width
1 in
Overall Diameter
1 in

Details

Item
Warning Light
Voltage
TRUE
Includes
9 ft Cable
Mounting
Flange or Self Adhesive 1/2 in Hole Mount
Features
Double Wall Design, Bright Warning Signal
Standards
CE, IP67, R10
Base Material
Aluminum
Flashes per Minute
Variable
Housing Material
Aluminum
Number of Flash Patterns
16
Lighting Technology
LED
Wattage
3 W
Light Color
Clear
Number of Bulbs
2
Flash Pattern
Synchronized
Installation Type
Permanent
Series
ED0010 Series
Electrical Connection
Blunt Cut Wires
Minimum Operating Temperature
-22 Degrees F
Light Type
Concealed Warning Light
Maximum Operating Temperature
122 Degrees F
Current
0.9 A
Includes Electrical Connection
Electrical Connection Included
Mount Type
Adhesive, Bolt
Installation Location
Headlights, Taillights
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Warning Light, Light Color White, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 5/16 in, Overall Width 1 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED0010 Series, Standards CE, IP67, R10, Includes 9 ft Cable, Mount Type Adhesive, Bolt, Current 0.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.