Zoro Homepage

Warning Light, LED, Clear

  • Mfr # ED3703C

  • Zoro # G2122150


product price: $58.29
/ea

Key Features

Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
R10, RoHS Compliant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3703C
Zoro #
G2122150
UPC #
758379079874
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
3-11/16 in
Overall Depth
5/8 in
Overall Width
1-1/2 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
R10, RoHS Compliant
Lens Material
Polycarbonate
Housing Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Rating
SAE Class 1
Lens Design
Rectangular
Base Material
Aluminum
Flashes per Minute
Variable
Number of Flash Patterns
21
Lens Color
Clear
Number of Heads
3
Shape
Rectangular
Wattage
5.6 W
Lighting Technology
LED
Light Color
Clear
Number of Bulbs
3
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Series
ED3700 Series
Light Type
Perimeter Flashing Warning Light
Mount Style
Surface
Installation Type
Permanent
Maximum Operating Temperature
149 Degrees F
IP Rating
IP67
Current
0.4 A
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 5.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.