Zoro Homepage

Warning Light, LED, Clear

  • Mfr # ED3704C

  • Zoro # G2122123


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
R10, RoHS Compliant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3704C
Zoro #
G2122123
UPC #
758379079966
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
4-11/16 in
Overall Depth
5/8 in
Overall Width
1-1/2 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
R10, RoHS Compliant
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lens Design
Rectangular
Housing Material
Aluminum
Rating
SAE Class 1
Flashes per Minute
Variable
Base Material
Aluminum
Number of Flash Patterns
30
Number of Heads
4
Lens Color
Clear
Lighting Technology
LED
Wattage
7.7 W
Light Color
Clear
Shape
Rectangular
Number of Bulbs
4
SAE Class Rating
SAE J595 Class 1
Series
ED3700 Series
Light Type
Perimeter Flashing Warning Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Light Pattern
Flashing
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Maximum Operating Temperature
149 Degrees F
Installation Type
Permanent
Mount Type
Bolt
Electrical Connection
Blunt Cut Wires
Current
0.7 A
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
IP Rating
IP67
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 7.7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.