Zoro Homepage

Warning Light, LED, Clear

  • Mfr # ED3705C

  • Zoro # G2122421


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
R10, RoHS Compliant
Rating
SAE Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3705C
Zoro #
G2122421
UPC #
758379080078
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
6-3/16 in
Overall Depth
5/8 in
Overall Width
5/8 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
R10, RoHS Compliant
Rating
SAE Class 1
Base Material
Aluminum
Housing Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Lens Design
Rectangular
Lens Material
Polycarbonate
Flashes per Minute
Variable
Number of Heads
6
Lens Color
Clear
Number of Flash Patterns
30
Shape
Rectangular
Wattage
11 W
Lighting Technology
LED
Number of Bulbs
6
Light Color
Clear
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Wire Exit
Bottom
Compatible Vehicle Type
Universal
IP Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Light Type
Perimeter Flashing Warning Light
Series
ED3700 Series
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Maximum Operating Temperature
149 Degrees F
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J595 Class 1
Current
0.9 A
Light Pattern
Flashing
Mount Style
Surface
Mount Type
Bolt
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.