Zoro Homepage

Warning Light, LED, Green

  • Mfr # ED3777G

  • Zoro # G2123821


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Current Drawn
1.8 A
Housing Material
Aluminum
Lens Material
Polycarbonate
Features
180 Degrees Light Distribution, Puddle Light Combination
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3777G
Zoro #
G2123821
UPC #
758379075098
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-13/16 in
Overall Length
5-1/8 in
Overall Depth
1 5/16 in
Overall Width
1-5/16 in

Details

Current Drawn
1.8 A
Item
Forklift Directional Safety Light
Housing Material
Aluminum
Lens Material
Polycarbonate
Features
180 Degrees Light Distribution, Puddle Light Combination
Flashes per Minute
Variable
Includes
Mounting Hardware
Rating
SAE Class 1
Power Source
Corded
Number of Heads
1
Standards
CE, R10, RoHS Compliant
Voltage
12V DC, 24V DC
Lens Color
Clear
Number of Flash Patterns
29
Light Color
Green
Number of Bulbs
6
Wattage
17 W
Shape
Rectangular
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
ED3777 Series
Minimum Operating Temperature
-22 Degrees F
Wire Exit
Bottom
Current
1.3 A
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
IP Rating
IP67
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
Mount Type
Bolt
Light Pattern
Flashing
Installation Location
Bumper, Grille, Hood, Side Mirror
SAE Class Rating
SAE J595 Class 1

Description

Forklift Directional Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Wattage 17 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.