Zoro Homepage

WORK LAMP, 9 LED, SQUARE, FLOOD, 12-24V

  • Mfr # E92006W

  • Zoro # G610396866


product price: $47.95
/ea

Key Features

Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Overall Height
5 5/16 in
Installation Type
Permanent
Current
1.2 A
Mount Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92006W
Zoro #
G610396866
UPC #
758379127926
Country of Origin
China

Dimensions

Overall Height
5 5/16 in
Overall Width
4 5/16 in
Overall Depth
1 3/8 in

Details

Item
Vehicle Work Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Current
1.2 A
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Head Shape
Square
Includes Electrical Connection
Electrical Connection Not Included
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Universal
IP Rating
IP69K
Beam Type
Flood
Features
Flood Beam
Includes
Mounting Bracket
Wattage
1.5 W
Number of Bulbs
9
Lens Material
Polycarbonate
Standards
CE, R10, RCM, RoHS Compliant, UKCA
Maximum Brightness
1,500 lm
Lighting Technology
LED
Mount Type
Bolt
Series
ECCO LED Worklights
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RCM, RoHS Compliant, UKCA, Includes Electrical Connection Electrical Connection Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.