Zoro Homepage

Work Light, 950 lm, Oval, LED

  • Mfr # EW2111

  • Zoro # G3194738


product price: $69.39
/ea

Key Features

Voltage
12-80V DC
Standards
CE, R10, RoHS Compliant, UL
Lighting Technology - Vehicle Lighting
LED
IP Rating
IP67
Lens Shape - Vehicle Lighting
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2111
Zoro #
G3194738
UPC #
758379069035
Country of Origin
Viet Nam

Dimensions

Length - Vehicle Lighting
4 5/16 in
Height - Vehicle Lighting
4 3/16 in
Width - Vehicle Lighting
2 1/8 in
Overall Depth
2 1/8 in
Overall Height
3 13/16 in
Overall Width
4 5/16 in

Details

Item
Vehicle Work Light
Voltage
12-80V DC
Standards
CE, R10, RoHS Compliant, UL
Lighting Technology - Vehicle Lighting
LED
IP Rating
IP67
Lens Shape - Vehicle Lighting
Oval
Series
EW2110 Series
Includes
Mounting Hardware
Mounting - Vehicle Lighting
Pedestal
Lens Design
Oval
Application
Utility/Municipality/Agriculture/Material Handling/OffRoad/Towing
Housing Color
Black
Lumens - Vehicle Lighting
950 lm
Current Drawn
2.1 A
Wiring Connection - Vehicle Lighting
Hardwired
Lighting Technology
LED
Lens Color
Clear
Housing Material
Aluminum
Lens Material
Polycarbonate
Light Output
950 lm
Base Material
Aluminum
Features
Maintenance-Free
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Head Shape
Oval
Number of Bulbs
7
Installation Type
Permanent
Mount Type
Bolt
Mount Style
Surface
Wattage
1 W
Includes Electrical Connection
Electrical Connection Not Included
Beam Type
Flood
Manufacturer Warranty
5 yr
Electrical Connection
Blunt Cut Wires
Maximum Brightness
950 lm
Compatible Vehicle Type
Universal
Current
1.2 A
Operating Voltage
12-80V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-80V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 13/16 in, Head Shape Oval, Overall Width 4 5/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, UL, Includes Electrical Connection Electrical Connection Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.