Zoro Homepage

Work Light, LED, 3-29/32" D

  • Mfr # EW2461-CAMO

  • Zoro # G2124208


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
polycarbonate
Current Drawn
3.2 A
Height - Vehicle Lighting
8 3/4 in
Wiring Connection - Vehicle Lighting
USB Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2461-CAMO
Zoro #
G2124208
UPC #
758379065037
Country of Origin
China

Dimensions

Height - Vehicle Lighting
8 3/4 in
Length - Vehicle Lighting
4 1/4 in
Overall Height
7 11/16 in
Overall Depth
3 7/8 in
Overall Width
4-1/2 in

Details

Item
Vehicle Work Light
Color
White
Material
polycarbonate
Current Drawn
3.2 A
Wiring Connection - Vehicle Lighting
USB Charger
Housing Material
Aluminum
Housing Color
Brown
Base Material
Aluminum
Lens Design
Square
Voltage
12V DC
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Includes
USB Charger
Lens Color
Clear
Features
3 to 4 hr Run Time, Compact Design, Li-Ion Rechargeable Battery
Lens Material
Polycarbonate
Rating
3.2A
Standards
RoHS Compliant, UN/DOT 38.3
Lamp Type
LED
Green Environmental Attribute
Product is Rechargeable
Beam Type
Flood
Lighting Technology
LED
Head Shape
Square
Mount Style
Surface
Mount Type
Magnetic
Wattage
3 W
Maximum Brightness
650 lm
IP Rating
IP65
Electrical Connection
USB Charger
Includes Electrical Connection
Electrical Connection Not Included
Installation Type
Removable
Series
EW2461 Series
Compatible Vehicle Type
Universal
Current
3.2 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
5

Description

Vehicle Work Light, IP Rating IP65, Beam Type Flood, Overall Depth 3 7/8 in, Installation Type Removable, Mount Type Magnetic, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 7 11/16 in, Head Shape Square, Overall Width 4 1/2 in, Electrical Connection USB Charger, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards RoHS Compliant, UN/DOT 38.3, Includes Electrical Connection Electrical Connection Not Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.