Zoro Homepage

Work Light, LED, 3-29/32" D

  • Mfr # EW2461-NA

  • Zoro # G2124357


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
polycarbonate
Housing Color
Black
Housing Material
Aluminum
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2461-NA
Zoro #
G2124357
UPC #
758379061558
Country of Origin
China

Dimensions

Height - Vehicle Lighting
8 3/4 in
Length - Vehicle Lighting
4 1/4 in
Overall Height
7 11/16 in
Overall Width
4-1/2 in
Overall Depth
3 7/8 in

Details

Item
Vehicle Work Light
Color
White
Material
polycarbonate
Housing Color
Black
Housing Material
Aluminum
Voltage
12V DC
Lens Color
Clear
Includes
USB Charger
Wiring Connection - Vehicle Lighting
USB Charger
Lens Design
Square
Current Drawn
3.2 A
Base Material
Aluminum
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Features
3 to 4 hr Run Time, Li-Ion Rechargeable Battery
Lens Material
Polycarbonate
Lamp Type
LED
Rating
3.2A
Standards
RoHS Compliant, UN/DOT 38.3
Green Environmental Attribute
Product is Rechargeable
Head Shape
Square
Number of Bulbs
5
Mount Type
Magnetic
Installation Type
Removable
Current
3.2 A
Includes Electrical Connection
Electrical Connection Not Included
Wattage
3 W
Compatible Vehicle Type
Universal
Lighting Technology
LED
Beam Type
Flood
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP65
Series
EW2461 Series
Maximum Brightness
650 lm
Mount Style
Surface
Electrical Connection
USB Charger

Description

Vehicle Work Light, IP Rating IP65, Beam Type Flood, Overall Depth 3 7/8 in, Installation Type Removable, Mount Type Magnetic, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 7 11/16 in, Head Shape Square, Overall Width 4 1/2 in, Electrical Connection USB Charger, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards RoHS Compliant, UN/DOT 38.3, Includes Electrical Connection Electrical Connection Not Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.