EccoSpec2 OTG clear, ANSI
- Mfr # 12E258000B2
- Zoro # G124157748
product price:Â
$
1.35
/ea
Sold in multiples of 12 for
$16.20
Key Features
Lens Material
Polycarbonate
Series
Eccopsec2
Frame Color
Clear
Lens Coating
Anti-Scratch, UVA, IVB
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E258000B2
- Zoro #
- G124157748
- UPC #
- 684892058020
- Country of Origin
- China
Details
- Lens Material
- Polycarbonate
- Series
- Eccopsec2
- Frame Color
- Clear
- Lens Coating
- Anti-Scratch, UVA, IVB
- Standards
- ANSI
- Item
- Safety Eyewear
- Lens Color
- Clear
Description
Features wide vision wrap-around styling, providing unrestricted peripheral vision. A contoured protective brow guard helps prevent particles from entering the brow area. A mouded-in nose bridge provides a comfortable fit on the nose. Ideal to be worn over perscription eyewear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.