Zoro Homepage

4" Vertical Vent Kit

  • Mfr # V4VVK 

  • Zoro # G702751696


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
13
Width (In.)
19
Length (In.)
9
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4VVK 
Zoro #
G702751696
UPC #
853868008806
Country of Origin
China

Dimensions

Height (In.)
13
Width (In.)
19
Length (In.)
9

Details

Material of Construction
Steel

Description

This is for vertical installation of the Eccotemp 45HI and EL22i (indoor models). You will need to purchase additional Z-Vent straight pipe. You will need to determine how many additional feet you will need as well determine if you will need a condensation drain. Also remember there is a maximum vent run of 20 feet, subtracting 4 feet for every 90-degree elbow in the run. Please also note that any vertical venting installation with more than a 5' run length requires a vertical condensation drain pipe as well.
Includes:
1 x 4" Rain Cap
1 x 4" Top Support/Storm Collar
1 x 4" Adjustable Roof Flashing (Normal 30-Degree Flashing)
1 x 4" Universal Appliance Adapter with BackFlow Preventer
1 x 4" Condensation Drain Pipe
Z-Vent special gas vent kits are all made of AL-294C stainless steel and are Category II/III and UL compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.