Zoro Homepage

6.8 GPM Indoor Liquid Propane Tankless Water Heater

  • Mfr # 6.8GB-ILP

  • Zoro # G215553855


product price: $679.99
/ea
Free Shipping & Returns

Key Features

BtuH - Water Heaters
25,000-140,000
Water Connection - Water Heaters
3/4" NPT
Energy Factor - Water Heaters
0.82
Gas Type
Liquid Propane
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.8GB-ILP
Zoro #
G215553855
UPC #
851293008101
Country of Origin
China

Dimensions

Depth (In.)
6 in
Width (In.)
25.5 in

Details

BtuH - Water Heaters
25,000-140,000
Water Connection - Water Heaters
3/4" NPT
Energy Factor - Water Heaters
0.82
Gas Type
Liquid Propane
Gas Connection
3/4" NPT
Standards
CSA
Temp. Range
90°-120°F
Includes
1 x 6.8GB-I Tankless Water Heater, 1 x Mounting Hardware, 1 x Gas Appliance Shut Off Valve , 1 x Product Manual
Voltage
120V

Description

The Eccotemp 6.8GB Indoor Liquid Propane Tankless Water Heater is one of the most advanced CSA approved outdoor models of the Eccotemp tankless line. Rated at an impressive 6.8 GPM with a temperature rise of 38 degrees and 140,000 BTU per hour, the Eccotemp 6.8GB-ILP can meet all your hot-water needs! Eccotemp's advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots. We recommend the Eccotemp 6.8GB-ILP for standard size single family homes, apartments, condos, cabins, as well as smaller commercial applications. Using 3-4 hot water applications simultaneously is a breeze with the Eccotemp 6.8GB-ILP. With our upgraded PCB Product Control Board performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford. The compact, wall mounted Eccotemp 6.8GB-ILP has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Anti-Freeze Protection, Digital Display and PCB. With its fully automated control system, the Eccotemp 6.8GB-ILP only pulls about 12 amps during operation, making it an ideal for low energy consumption and efficiency. The Eccotemp 6.8GB has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6.8GB above 2000 feet may affect overall product efficiency and performance. IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING. Rated for 3-4 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. The Eccotemp 6.8GB is ideal for normal hot water heating applications in ANY size residential single-family home, condo, cabin, apartment or Light commercial use Rated at 6.8 GPM at 140,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home in the US and Canada CSA certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE with an Energy Factor Rating of 0.83 Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today's consumer demands With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it come


  • • Uniform Energy Factor: 0.82
  • • Digital temperature display
  • • 3/4" NPT Gas Inlet and Water Inlet/Outlet
  • • Rated at 6.8-GPM
  • • Built-in anti-freeze circuit
  • • Power ventilation for safety and efficiency
  • • Tested-Safe electronic ignition system
  • • 110/120V AC 3’ power cord
  • • Easy & ready to install
  • • CSA Certified

Restrictions

This item has been restricted from sale in the following states: AL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.