Zoro Homepage

Ecco Tent

  • Mfr # ETENT

  • Zoro # G715247094


product price: $55.19
/ea

Key Features

Material
Polyester
Length
84 in
Height
41.5 in
Color
Black
Width
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETENT
Zoro #
G715247094
UPC #
851293008552
Country of Origin
China

Dimensions

Length
84 in
Height
41.5 in
Width
41.5 in
Storage Size
25 x 25 x 1 in
Door Height
60 in

Details

Material
Polyester
Color
Black
Installation
Outdoor or Indoors
Features
Portable, compact, and lightweight, Waterproof and wind-resistant, Includes carrying bag, Spacious 7-foot-tall design, Easy pop-up setup, Dual-sided zippered door with opening ties, Built-in towel holder and toiletries bag, UV protection, Nylon stability loops, Three dual-sided zippered windows, Top shower opening, Expanded size: 3.5-ft x 3.5-ft x 7-ft, Storage size: 25-inch x 1-inch x 25-inch
Water Proof
Yes
Accessories
Carrying Case, Guy Lines, Four Stakes
UV Protection
Yes
Windows
Three Zipped Windows
Includes
Ecco Tent, Carrying bag, Ground stakes, and Guy lines

Description

The Ecco Tent is your multifunctional solution for outdoor comfort and convenience. Whether camping, at the beach, or during a photo shoot, this innovative tent adapts to your needs. Multipurpose DesignTransform the Ecco Tent into an outdoor shower with an Eccotemp Portable Water Heater and Ecco Spray Showerhead Set, a private changing room, or even a spray tan booth. Its versatility is unmatched, accommodating uses such as camping, off-grid living, hunting camps, lakeside fishing, overlanding and hiking, changing room, porta-potty, fashion shows, spray tan booth, sun shield, photo shoots, and more! Easy Setup and TakedownThe user-friendly pop-up design allows for quick assembly in seconds, without complex tools or instructions. Its lightweight yet sturdy construction ensures hassle-free setup and disassembly, perfect for on-the-go use. Durable and Weather-ResistantMade from lightweight yet durable materials, the Ecco Tent features a stable, waterproof, and wind-resistant design. It comes with guy lines and ground stakes for enhanced stability, ensuring it remains secure in various weather conditions. Compact and PortableThe Ecco Tent folds into a compact size and includes a carrying bag for effortless transport. Its lightweight design ensures it wont weigh you down during your adventures. Enhanced PrivacyEquipped with opaque, quick-dry fabric, the Ecco Tent provides maximum privacy. Features include door opening ties, a dual-sided zippered door, two windows, and a skylight, allowing for a customizable and private space. User-Centric FeaturesEnjoy built-in towel/clothes holders, a soap/shampoo bag, showerhead hose stability straps, dual-sided zippered windows, and a skylight, making your outdoor shower experience convenient and enjoyable. Product FeaturesPortable, compact, and lightweightWaterproof and wind-resistantIncludes carrying bagSpacious 7-foot-tall designEasy pop-up setupDual-sided zippered door with opening tiesBuilt-in towel holder and toiletries bagUV protectionNylon stability loopsThree dual-sided zippered windowsTop shower openingExpanded size: 3.5-ft x 3.5-ft x 7-ftStorage size: 25-inch x 1-inch x 25-inch


  • • Portable, compact, and lightweight
  • • Waterproof and wind-resistant
  • • Includes carrying bag
  • • Spacious 7-foot-tall design
  • • Easy pop-up setup
  • • Dual-sided zippered door with opening ties
  • • Built-in towel holder and toiletries bag
  • • UV protection & Nylon stability loops
  • • Three dual-sided zippered windows
  • • Top shower opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.