Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-Flush System Descaler Kit Gen 2

  • Mfr # EZ-KIT-2

  • Zoro # G515247089


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
NSF/ANSI
Depth
10.5 in
External Water Connection
1/2" NPT
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-KIT-2
Zoro #
G515247089
UPC #
853868008448
Country of Origin
China

Dimensions

Depth
10.5 in
Width
13 in

Details

Color
Black
Standards
NSF/ANSI
External Water Connection
1/2" NPT
Includes
EZ-FLUSH System Descaler Kit, Built in 1.8 GPM Pump, 1 quart of Eccotemp Descaling Solution, (2) 5-foot Rubber Hoses
Material
Steel/Plastic
Voltage AC
110/120V

Description

The Eccotemp EZ-FLUSH System Descaler Kit is the answer to any water scale, lime, or rust deposit build-up in virtually any piece of water-based equipment. The EZ-FLUSH system has been designed to work seamlessly with Tankless Water Heaters and is compact for easy use and storage. It includes our Eccotemp Descaler that is specifically made to dissolve the toughest build-up and is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems. Keep your Tankless Water Heater running at full efficiency and ensure it provides hot water for years to come with the Eccotemp EZ-FLUSH System Descaler Kit.EZ-FLUSH System Descaler Kit Features:110-volt UL listed power cordStandard 3/4-inch connectionsON & OFF SwitchCompact Design Some additional Eccotemp Descaler Features:Certified NSF/ANSI 60Non-CorrosiveNon-ToxicBiodegradable Kit Includes:EZ-FLUSH System Descaler KitBuilt in 1.8 GPM Pump1 quart of Eccotemp Descaling Solution2 5-foot Rubber Hoses


  • • 110-volt UL listed power cord
  • • Standard 3/4-inch connections
  • • ON & OFF Switch
  • • Compact Design
  • • Certified NSF/ANSI 60
  • • Non-Corrosive
  • • Non-Toxic
  • • Biodegradable

Restrictions

This item has been restricted from sale in the following states: AL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.