Luxé 1.85 GPM 52K BTU Outdoor Portable Tankless Water Heater with LED Display
- Mfr # EL7
- Zoro # G202751639
Key Features
Specifications
Product Information
- MFR #
- EL7
- Zoro #
- G202751639
- UPC #
- 850029086055
- Country of Origin
- China
Dimensions
- Overall Width
- 15.1
- Overall Height
- 8.9
- Depth
- 7
- Width
- 12.75
- Length
- 19.5
- Overall Length
- 29.9
Details
- Water Heater Application
- Residential Commercial
- Nominal Capacity
- 1.85 GPM
- Temp. Range - Water Heaters
- 50-120F
- Features
- Portable
- Cabinet Material
- Steel
- Voltage
- 3V
- Standards
- CSA Certified
- Fuel Type
- Liquid Propane
- Includes
- 1x 3-Spray Shower Headset 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual
- Finish
- Steel
- Color
- Pearl White
- For Use With
- Outdoor
- Weight
- 14.8
Description
The Eccotemp EL7 Portable Tankless Water Heater is a CSA-approved portable tankless water heater designed in Summerville, SC with quality, convenience, and affordability in mind. It features an Extreme All-Weather Rain Cap, Tri-Coat Pearl White exterior, inset knobs for added durability, and a steel carrying handle for portability.
The EL7 includes a bright digital temperature display with ON/OFF and pressure indicator lights. The Advanced Pressure LED Indicator helps monitor water pressure, while adjustable water and gas knobs allow precise temperature control. Powered by 4 AA batteries, the electronic ignition system provides reliable operation.
Designed for safety and convenience, the EL7 includes a built-in Anti-Flame Tilt Switch that automatically shuts the unit off when tilted beyond 45 degrees. Multiple sensors help regulate temperature and prevent scalding.
The EL7 delivers 1.85 GPM of hot water with an achievable temperature range of 90-120°F. It operates within a 20-80 PSI range and connects easily to a standard garden hose and 20 lb. propane tank. For low-pressure situations, Eccotemp recommends the EccoFlo 12V Pump and Strainer (sold separately).
Ideal for camping, hunting, poolside use, washing pets or horses, cleaning vehicles, tiny homes, greenhouses, and food trucks, the EL7 provides portable hot water wherever needed.
Features
- CSA approved, for use in U.S. and Canada
- Tri-Coat Pearl White exterior with Extreme Weather Rain Cap
- Digital temperature display with ON/OFF and pressure indicator lights
- Inset knobs for durability and sleek appearance
- Steel carrying handle for portability
- Electronic ignition powered by 4 AA batteries
- Built-in anti-flame tilt switch shuts off unit beyond 45 degrees
- Multiple safety sensors help prevent overheating and scalding
- Operates with standard 20 lb. propane tank
- Compatible with standard garden hose connections
- Ideal for camping, outdoor cleaning, pets, tiny homes, greenhouses, and food trucks
- 2-year product warranty with live support and self-help resources
Includes
- Eccotemp EL7 Portable Tankless Water Heater
- EccoFlo 12V Pump Strainer
- 3-spray shower headset
- CSA certified gas regulator and hose
- Mounting hardware
- Garden hose quick connect and adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.