Zoro Homepage

System Descaler Solution - 1 Gal, PK 4

  • Mfr # EZ1GAL-4

  • Zoro # G002751679


product price: $152.99
/pk 4, $38.25/ea
Free Shipping & Returns

Key Features

Length (In.)
13
Width (In.)
13
Depth (In.)
13
For Use With
Descaler Solution
Height (In.)
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ1GAL-4
Zoro #
G002751679
UPC #
891876002911
Country of Origin
China

Dimensions

Length (In.)
13
Width (In.)
13
Depth (In.)
13
Height (In.)
13
Overall Length
13

Details

For Use With
Descaler Solution
Color
White

Description

The Eccotemp System Descaler is made to quickly dissolves water scale, lime, rust, and other water formed deposits, restoring efficiency to most all appliances. The Eccotemp System Descaler is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems.
• Contains: 4pcs 1 Gallon
RECOMMENDED USES: Ice Machines, Humidifiers, Water Heaters, Boilers, Heat Exchangers, Chillers, Vacuum Pumps, Condensers, Evaporators, Tanks, Potable Waterlines, and Water Operated Equipment.
Some Additional Features:
• Certified NSF/ANSI 60
• Non-Corrosive
• Non-Toxic
• Fully Biodegradable*
• Safe to Handle
IMPROVE EQUIPMENT EFFICIENCY: Water scale deposits are a significant cause of heat transfer loss, along with the subsequent increase in energy costs. In fact, even a thin layer of scale (1/32") can cause a 30% increase in the cost to operate that piece of equipment. Keeping the heating passages free of mineral deposits significantly improves efficiency, conserves energy, extends the useful life of the equipment, and saves you time & money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.