Zoro Homepage

10" Gas Gas Powered Pole Saw

  • Mfr # PPF-225

  • Zoro # G5299095


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Bar Length
10 in
Handle Type
Straight
Engine Displacement
21.2 cc
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF-225
Zoro #
G5299095
UPC #
743184994320
Country of Origin
United States

Dimensions

Bar Length
10 in
Overall Length
93 in
Closed Length
93 in
Blade Length
10 in
Minimum Length
7 13/16 ft
Maximum Length
10 3/4 ft
Tool Length
93 in
Tool Width
9 7/8 in
Tool Height
9 1/2 in

Details

Fuel Type
Gas
Handle Type
Straight
Engine Displacement
21.2 cc
Power Source
Gas-Powered
Item
Gas Powered Pole Saw
Features
Shoulder Strap
Chain Oiler
Auto/Adjustable
Oil Capacity
7.6 fl oz
Fuel Capacity
14.9 fl oz
Starter Type
Recoil
Includes
Gear Case, Powerhead, Shaft Assembly, Strap, Wrench
Fuel Tank Capacity
12.8 fl oz
Tool Weight
12.8 lb
Product Type
Gas-Powered Pole Saw
Grip Type
Straight
Maximum Cutting Capacity
24 in
Engine Cycle
2-Cycle
Grip Material
Rubber
Power Head Attachment Compatible
No
Engine Brand
ECHO

Description

Gas Powered Pole Saw, Power Source Gas-Powered, Blade Length 10 in, Maximum Cutting Capacity 24 in, Maximum Length 10 3/4 ft, Minimum Length 7 13/16 ft, Engine Displacement 21.2 cc, Engine Cycle 2-Cycle, Engine Brand ECHO, Sound Level Not Applicable, Product Type Gas-Powered Pole Saw, Tool Weight 12.8 lb, Tool Height 9 1/2 in, Tool Length 93 in, Tool Width 9 7/8 in, Hand Saw Product Grouping Pole Saw, Fuel Tank Capacity 12.8 fl oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.