Zoro Homepage

12 in L Cordless Battery-Powered Chainsaw, 56 V DC, 2.5 Ah, Bare Tool

  • Mfr # DCS-2500T-12BT

  • Zoro # G804851430


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
12 in
Battery Voltage
56 V DC
Battery Amperage
2.5 Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-2500T-12BT
Zoro #
G804851430
UPC #
743184023709
Country of Origin
Japan

Dimensions

Bar Length
12 in

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 2 ft, Chain Oiler Adjustable, Tool Weight 7.3 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform eFORCE(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25.4 cc, Voltage 50.4 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.