12 in L Gas-Powered Gas-Powered Chainsaw, Not Battery Operated
Mfr # CS-2511T-12
Zoro # G6631517
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas
Bar Length
12 in
Engine Displacement
25.07 cc
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS-2511T-12
Zoro #
G6631517
UPC #
743184014448
Country of Origin
Japan
Dimensions
Bar Length
12 in
Details
Fuel Type
Gas
Engine Displacement
25.07 cc
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Auto/Adjustable, Automatic
Included Charger
No
Replacement Chain
91PXL45CQ
Anti Vibration Handle
Yes
Fuel Tank Capacity
6.4 fl oz
Chain Pitch
0.38 in
Cutting Capacity
2 ft
Tool Weight
5.2 lb
Product Type
Gas-Powered Chainsaw
Horsepower
2 hp
Engine Brand
ECHO
CARB Compliant
CARB Compliant
Handle Location
Top Handle
Engine Cycle
2-Cycle
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 2 ft, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 5.2 lb, Engine Displacement 25.07 cc, Engine Cycle 2-Cycle, Horsepower 2 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 6.4 fl oz, Replacement Chain 91PXL45CQ
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.