Zoro Homepage

14" Gas Chain Saw

  • Mfr # CS-355T-14

  • Zoro # G9173132


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Bar Length
14 in
Handle Type
plastic
Power Source
Gas-Powered
Includes
2 Stroke Oil, Bar, Chain, Chain Saw, Operators Manual, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-355T-14
Zoro #
G9173132
UPC #
743184001837
Country of Origin
Japan

Dimensions

Bar Length
14 in

Details

Fuel Type
Gas
Handle Type
plastic
Engine Displacement
35.89 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Includes
2 Stroke Oil, Bar, Chain, Chain Saw, Operators Manual, Wrench
Fuel Tank Capacity
11.2 fl oz
Chain Oiler
Auto/Adjustable
Replacement Chain
91PX52CQ
Anti Vibration Handle
Yes
Features
Dry Weight 8 lb
Cutting Capacity
3 ft
Tool Weight
8.2 lb
Product Type
Gas-Powered Chainsaw
Horsepower
2.1 hp
Engine Brand
ECHO
CARB Compliant
CARB Compliant
Handle Location
Top Handle
Engine Cycle
2-Cycle

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 3 ft, Chain Oiler Auto/Adjustable, Tool Weight 8.2 lb, Engine Displacement 35.89 cc, Engine Cycle 2-Cycle, Horsepower 2.1 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 11.2 fl oz, Replacement Chain 91PX52CQ

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.