Zoro Homepage

14" Not Battery Operated Gas Chain Saw

  • Mfr # CSG-7410-14

  • Zoro # G1228304


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
14 in
Handle Type
Rubber grip
Battery Amperage
Not Battery Operated
Includes
14 in Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG-7410-14
Zoro #
G1228304
UPC #
743184016183
Country of Origin
Japan

Dimensions

Bar Length
14 in
Blade Dia.
14 in

Details

Fuel Type
Gas Powered
Handle Type
Rubber grip
Engine Displacement
74 cc
Battery Amperage
Not Battery Operated
Item
Gas Powered Cut Off Saw
Includes
14 in Blade
Chain Oiler
Automatic
Anti Vibration Handle
Yes
Charge Time
Not Battery Operated
Fuel Tank Capacity
10.5 oz
Included Charger
No
Features
14 in Cut Off Saw

Description

Gas Powered Cut Off Saw, Blade Dia. 14 in, Fuel Type Gas Powered, Engine Displacement 74 cc, Fuel Tank Capacity 10.5 oz, Includes 14 in Blade, Features 14 in Cut Off Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.