Zoro Homepage

16 in L Gas-Powered Gas-Powered Chainsaw, Not Battery Operated

  • Mfr # CS-3510-16

  • Zoro # G3649111


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
16 in
Engine Displacement
34.41 cc
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-3510-16
Zoro #
G3649111
UPC #
00743184021651
Country of Origin
United States

Dimensions

Bar Length
16 in

Details

Fuel Type
Gas Powered
Engine Displacement
34.41 cc
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Charge Time
Not Battery Operated
Tool Weight
8.2 lb
Chain Oiler
Auto/Adjustable, Automatic
Cutting Capacity
3 ft
Anti Vibration Handle
Yes
Fuel Tank Capacity
9.5 fl oz
Features
3-Point Spring Vibration Reduction System, Side Access Chain Tensioner, Lower Weight Means Less Fatigue and Greater Productivity, i-30(TM) Starter Reduces Starting Effort by 30%, Air Injection Air Cleaner Cleans air and Reduces Maintenance, Automatic Clutch-Drive Oiler only Operates when the Chain is Moving Reducing Oil Consumption, Great for Felling Trees, Pruning Lower Branches, Cutting Firewood and Storm Clean-up,
Product Type
Gas-Powered Chainsaw
Engine Brand
ECHO
Horsepower
2.2 hp
Handle Location
Rear Handle
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 3 ft, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 8.2 lb, Engine Displacement 34.41 cc, Engine Cycle 2-Cycle, Horsepower 2.2 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 9.5 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.