Zoro Homepage

18" Gas Chain Saw

  • Mfr # CS-590-18

  • Zoro # G5487995


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Bar Length
18 in
Handle Type
plastic
Power Source
Gas-Powered
Fuel Tank Capacity
21.8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-590-18
Zoro #
G5487995
UPC #
743184009338
Country of Origin
Japan

Dimensions

Bar Length
18 in

Details

Fuel Type
Gas
Handle Type
plastic
Engine Displacement
59.65 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Fuel Tank Capacity
21.8 fl oz
Replacement Chain
72LPX64CQ
Anti Vibration Handle
Yes
Chain Oiler
Auto/Adjustable
Includes
2 Stroke Oil, Bar, Chain
Cutting Capacity
4 ft
Tool Weight
13.2 lb
Product Type
Gas-Powered Chainsaw
Horsepower
3.9 hp
Handle Location
Rear Handle
CARB Compliant
CARB Compliant
Engine Brand
G-Force
Engine Cycle
2-Cycle

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 4 ft, Chain Oiler Auto/Adjustable, Tool Weight 13.2 lb, Engine Displacement 59.65 cc, Engine Cycle 2-Cycle, Horsepower 3.9 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand G-Force, Fuel Tank Capacity 21.8 fl oz, Replacement Chain 72LPX64CQ

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.