Zoro Homepage

2-Cycle Biodegradeable Conventional Engine Oil, 2.6 Oz., PK6

  • Mfr # 6550001E

  • Zoro # G8988612


product price: $22.39
/pk 6, $3.73/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
2.6 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550001E
Zoro #
G8988612
UPC #
094726929752
Country of Origin
United States

Dimensions

Size
2.6 oz
Container Size
2.6 fl oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Red
Pour Point
-41.8 Degrees F
Flash Point
163.4 Degrees F
Viscosity @ 100C
10.3
Dropping Point
Not Specified
Viscosity @ 40C
Not Specified
SAE Grade
Not Specified
Series
Red Armor
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Container Type
Bottle
Base
Conventional
For Use With
Air Cooled 2-Cycle Engines
ISO Viscosity Grade
Not Specified
Standards
ISO-L-EGD Certified
Base Oil
Conventional
Features
Cleans Away Existing Engine Deposits and Helps Protect Against Carbon Buildup, Red Armor(R) can Stabilize Fuel for upto 2 Years
Viscosity @ 40 Deg C
64.3 cSt
Base Formulation
Conventional
Engine Cycle
2-Cycle
Odor
Slight Hydrocarbon
Compatible Vehicle Type
Outdoor Equipment
SAE Viscosity Grade
Not Specified
Viscosity @ 100 Deg C
10.3 cSt

Description

2-Cycle Engine Oil, Series Red Armor, Container Size 2.6 fl oz, Compatible Vehicle Type Outdoor Equipment, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards ISO-L-EGD Certified, Color Red, Container Type Bottle, Engine Cycle 2-Cycle, Features Cleans Away Existing Engine Deposits and Helps Protect Against Carbon Buildup, Red Armor(R) can Stabilize Fuel for upto 2 Years, Flash Point 163.4 Degrees F, Odor Slight Hydrocarbon, Pour Point -41.8 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.