Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Cycle Engine Oil, Bottle, 16 oz, Synthetic Blend, Not Specified, ISO-L-EGD Certified

  • Mfr # 6450006GE

  • Zoro # G5300452


product price: $10.35
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
16 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6450006GE
Zoro #
G5300452
UPC #
094726929721
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue, Green
Pour Point
-41.8 Degrees F
Flash Point
183.2 Degrees F
Series
PowerBlend
ISO Viscosity Grade
Not Specified
Viscosity @ 40C
77
Standards
ISO-L-EGD Certified
Four-Ball Wear
Not Specified
Specific Gravity
0.87 at 60 Degrees F
Timken OK Load
Not Specified
For Use With
Air Cooled 2-Cycle Engines
Container Type
Bottle
Viscosity @ 100C
Not Specified
Base
Synthetic Blend
Dropping Point
Not Specified
SAE Grade
Not Specified
Base Oil
Synthetic Blend
Features
Low-Smoke Emissions Formula, Semi-Synthetic Blend with Fuel Stabilizers
SAE Viscosity Grade
Not Specified
Base Formulation
Synthetic Blend
Odor
Petroleum
Viscosity @ 40 Deg C
77 cSt
Engine Cycle
2-Cycle
Compatible Vehicle Type
Outdoor Equipment

Description

2-Cycle Engine Oil, Series PowerBlend, Container Size 16 fl oz, Compatible Vehicle Type Outdoor Equipment, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Standards ISO-L-EGD Certified, Color Blue, Green, Container Type Bottle, Engine Cycle 2-Cycle, Features Low-Smoke Emissions Formula, Semi-Synthetic Blend with Fuel Stabilizers, Flash Point 183.2 Degrees F, ISO Viscosity Grade Not Specified, Odor Petroleum, Pour Point -41.8 Degrees F, Specific Gravity 0.87 at 60 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.