Zoro Homepage

24" Gas Chain Saw

  • Mfr # CS-620P-24

  • Zoro # G6293318


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Bar Length
24 in
Engine Displacement
59.65 cc
Power Source
Gas-Powered
Chain Oiler
Auto/Adjustable, Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-620P-24
Zoro #
G6293318
UPC #
743184994665
Country of Origin
Japan

Dimensions

Bar Length
24 in

Details

Fuel Type
Gas
Engine Displacement
59.65 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Auto/Adjustable, Automatic
Fuel Tank Capacity
21.8 fl oz
Replacement Chain
72LPX81CQ
Anti Vibration Handle
Yes
Includes
(1) 24 in Chain; (1) 24 in Bar
Cutting Capacity
5 ft
Tool Weight
13.7 lb
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant
Engine Brand
ECHO
Horsepower
4.5 hp
Handle Location
Rear Handle
Engine Cycle
2-Cycle

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 24 in, Handle Location Rear Handle, Cutting Capacity 5 ft, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 13.7 lb, Engine Displacement 59.65 cc, Engine Cycle 2-Cycle, Horsepower 4.5 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 21.8 fl oz, Replacement Chain 72LPX81CQ

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.