Zoro Homepage

6 in L Cordless Battery-Powered Chainsaw, Bare Tool

  • Mfr # DHS-3006BT

  • Zoro # G015699784


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bar Length
6 in
Power Source
Cordless
Chain Oiler
Automatic
Tool Series
eFORCE
Product Type
Pruning Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS-3006BT
Zoro #
G015699784
UPC #
743184026946
Country of Origin
China

Dimensions

Bar Length
6 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Chain Oiler
Automatic
Tool Series
eFORCE
Product Type
Pruning Saw
Motor Type
Brushless
Battery Platform
eFORCE(R)
Cutting Capacity
5 1/2 in
Voltage
56 V
Tool Weight
3 lb
Number of Batteries to Operate
1
Sound Level
94 dBA

Description

Chainsaw,Cordless,6",2.5 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.