Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # DHS-3006X1

  • Zoro # G215699768


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Bar Length
6 in
Power Source
Cordless
Tool Series
eFORCE
Cutting Capacity
5 1/2 in
Voltage
56 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS-3006X1
Zoro #
G215699768
UPC #
743184027066
Country of Origin
China

Dimensions

Bar Length
6 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Tool Series
eFORCE
Cutting Capacity
5 1/2 in
Voltage
56 V
Number of Batteries to Operate
1
Battery Platform
eFORCE(R)
Motor Type
Brushless
Number of Batteries Included
1
Number of Chargers Included
1
Battery Capacity
2.5 Ah
Tool Weight
4.9 lb
Chain Oiler
Automatic
Battery Model Number
LBP-56V125
Product Type
Pruning Saw
Sound Level
94 dBA

Description

Chainsaw,Cordless,6",2.5 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.