Zoro Homepage

85 lbs Cap Broadcast Spreader for Grass Seed/Fertilizer/Salt/Ice Melt, T-Handle, 13 in Dia Wheel

  • Mfr # RB-85S

  • Zoro # G407963943


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Capacity
85 lbs
Handle
T-Handle
Drop Type
Broadcast
Flow Control
Variable, Manual Lever with Deflector
For Use With
Grass Seed, Fertilizer, and Salt, Rock Salt, Ice Melt, Salt and Rock Salt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-85S
Zoro #
G407963943
UPC #
743184023952
Country of Origin
United States

Dimensions

Wheel Dia.
13 in
Wheel Width
13 in
Overall Height
37 1/2 in
Wheel Diameter
13 in
Overall Length
47 in
Spread Width - Maximum
8 ft
Overall Width
25 3/4 in
Spread Width - Minimum
3 ft

Details

Capacity
85 lbs
Handle
T-Handle
Drop Type
Broadcast
Flow Control
Variable, Manual Lever with Deflector
For Use With
Grass Seed, Fertilizer, and Salt, Rock Salt, Ice Melt, Salt and Rock Salt
Item
Spreader
Frame Material
Stainless Steel
Features
Factory-Calibrated Spread Pattern, Foot-Operated Side Deflector, Heavy-Duty Auger Design, Heavy-Duty Gear Case with Metal Gears, High Visibility ECHO Orange
Axle Type
Stainless Steel
Wheel Type
Pneumatic
Handle Type
T-Handle
Hopper Material
Poly
Frame
Stainless Steel
Includes
Hopper Grate and Cover
Product Type
Push Spreader
Coverage
15,000 sq ft
Number of Spread Patterns
16
Number of Wheels
2
Spreader Form
Walk-Behind
Application
Landscape, Lawn and Agriculture
Spreader Drive Mechanism
Ground Drive
Axle Material
Stainless Steel
Power Source
Manual
Spread Pattern
90 Degrees
Hopper Color
Orange
Spinner Material
Plastic
Includes Edge Guard
Edge Guard
Flow Control Mechanism
Manual Lever
Spreader Type
Broadcast
Tool Weight
37 lb

Description

Manual Walk-Behind Spreader, Capacity 85 lb, Handle T handle, Drop Type 1 Hole, Flow Control Variable, Manual Lever with Deflector, Includes Hopper Grate and Cover, For Use With Fertilizer, Grass Seed, Ice Melt, Rock Salt, Frame Stainless Steel, Wheel Type Pneumatic, Wheel Dia. 13 in, Wheel Width 13 in, Axle Type Stainless Steel, Features Factory-Calibrated Spread Pattern, Foot-Operated Side Deflector, Heavy-Duty Gear Case with Metal Gears, Heavy-Duty Auger Design, Hi-Visibility Echo Orange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.