Zoro Homepage

Backpack Blower, Gas, 2 Stroke, 24.8 lb.

  • Mfr # PB-9010T

  • Zoro # G2143436


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Blowers and Vacuums Item
Backpack
Blowers and Vacuums Power Type
Gas
Blowers and Vacuums Air Speed Range
201 to 225 mph
Blowers and Vacuums Air Flow Range
Greater Than 600 cfm
Engine Displacement
79.9 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-9010T
Zoro #
G2143436
UPC #
00743184016312
Country of Origin
United States

Details

Blowers and Vacuums Item
Backpack
Blowers and Vacuums Power Type
Gas
Item
Gas-Powered Backpack Blower
Blowers and Vacuums Air Speed Range
201 to 225 mph
Blowers and Vacuums Air Flow Range
Greater Than 600 cfm
Engine Displacement
79.9 cc
Weight
24.8 lb
Vacuum Function
No
dBA
80 dBA
CARB Compliant
CARB Compliant
Max. Air Speed
210 mph
Max. Air Flow
1,071 cfm
Tool Weight
26.7 lb
Engine
2 Stroke
Speed Control
Variable
Fuel Type
Gas
Fuel Tank Capacity
83.8 fl oz
Power Source
Gas-Powered
Engine Cycle
2-Cycle
Maximum Air Flow
1,071 cfm
Minimum Air Flow
600 cfm
Engine Brand
ECHO
Maximum Air Speed
220 mph
Tool Series
X Series
Blower Type
Backpack
Sound Level
80 dBA
Throttle Location
Tube
Function
Blower
Minimum Air Speed
201 mph

Description

Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 1,071 cfm, Engine Brand ECHO, Maximum Air Speed 220 mph, Sound Level 80 dBA, Function Blower, Engine Displacement 79.9 cc, Engine Cycle 2-Cycle, Tool Weight 26.7 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 83.8 fl oz, Tool Series X Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.