Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 5 Ah, Li-Ion

  • Mfr # LBP-56V250A

  • Zoro # G404851380


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Included Charger Class
Rapid
Weight
4.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBP-56V250A
Zoro #
G404851380
UPC #
743184023471
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
3 1/4 in
Overall Height
4 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Included Charger Class
Rapid
Weight
4.1 lb
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
ECHO eFORCE(R)
Charger Input Voltage
115 to 120V
For Use With
ECHO eFORCE Battery System
Battery Series
eFORCE(R)
Cordless Tool Kit Contents
(1) Battery
Number of Cells
28
Includes
(1) Battery
Terminal Type
Recessed Contact
Wireless Tool Tracking
No
Automatic Shut-Off
Yes
Features
On-Board Charge Level Indicator
Charger Replacement
793VN1

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Rapid, Charger Input Voltage 115 -120V AC, Automatic Shut-Off Yes, Number of Cells 28, Cordless Tool Battery Platform ECHO eFORCE(R), Overall Height 4 in, Overall Length 7 in, Overall Width 3 1/4 in, Weight 4.1 lb, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.