Zoro Homepage

Battery, 58V Series, 2.0Ah Capacity

  • Mfr # CBP-58V2AH

  • Zoro # G1937894


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
58 V
Charger Included
No
Features
Offers Triple Protection Electronics to Prevent Overcharging, Overheating and Overloading, Withstands Cold Weather Temperatures For Superior Performance and Flexibility
For Use With
All ECHO 58V Cordless Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP-58V2AH
Zoro #
G1937894
UPC #
046396013583
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
3 1/2 in
Overall Length
6 3/4 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
58 V
Charger Included
No
Features
Offers Triple Protection Electronics to Prevent Overcharging, Overheating and Overloading, Withstands Cold Weather Temperatures For Superior Performance and Flexibility
For Use With
All ECHO 58V Cordless Products
Included Charger
No
Weight
2.7 lb
Wireless Tool Tracking
No
Number of Cells
14
Cordless Tool Battery Platform
58V
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion

Description

The ECHO - CBP-58V2AH is a high-performance, cordless tool battery designed for industrial use. This 58 V Li-Ion rechargeable battery offers the convenience of portability and ease-of-use in areas where power sources may not be readily available. It belongs to the 58V series, indicating its compatibility with specific models within this line.
Key Features:

  • Voltage: The product operates at a capacity of 58V, ensuring optimal performance for your tools.

  • Battery Capacity: With a capacity of 2 Ah, it provides long-lasting operation before needing recharging.

  • Dimensions: Its dimensions are height - 4 1/4 in; width -3 1/2 in; length -6 3/4 in, making it suitable for various tasks and workspaces.

  • Cordless Tool Kit Contents: The package includes one (1) battery.
    Please note that this product does not include a charger or offer wireless tool tracking features.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.