Zoro Homepage

Battery, 8 Ah, Li-Ion

  • Mfr # LBP-56V400A

  • Zoro # G311248433


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Cordless Tool Battery Platform
ECHO eFORCE(R)
For Use With
ECHO 58V Cordless Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBP-56V400A
Zoro #
G311248433
UPC #
743184024430
Country of Origin
United States

Details

Item
Lithium-Ion Battery
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Cordless Tool Battery Platform
ECHO eFORCE(R)
For Use With
ECHO 58V Cordless Products
Wireless Tracking System
ECHO
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Charger Input Voltage
56V
Features
eCM Technology(TM), On-Board Indicator, Rubber Over-Molding
Battery Series
eFORCE(R)
Charger Model
Mfr. No. CBC-58V; Mfr. No. LC-56V1A; Mfr. No. LC-56V2A; Mfr. No. LC-56V4A

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 56V AC, Cordless Tool Battery Platform ECHO eFORCE(R)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.