Zoro Homepage

Bed Redefiner Attachment, 34.8 In.

  • Mfr # 99944200465

  • Zoro # G6857751


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Diameter
4 in
Length
34 13/16 in
For Use With
MFG. NO. PAS-280, PAS-280C
Compatible Product Type
Multiple Power Heads
Product Type
Bed Redefiner Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944200465
Zoro #
G6857751
UPC #
743184004999
Country of Origin
United States

Dimensions

Diameter
4 in
Length
34 13/16 in
Overall Length
34 13/16 in

Details

Item
Bed Redefiner Attachment
For Use With
MFG. NO. PAS-280, PAS-280C
Compatible Product Type
Multiple Power Heads
Product Type
Bed Redefiner Attachment
Compatible Brands
ECHO
Compatible Manufacturer Number
DPAS-2600, DPAS-2600SB, PAS-2620, PAS-280

Description

Bed Redefiner Attachment, Product Type Bed Redefiner Attachment, Overall Width Not Applicable, Overall Length 34 13/16 in, Diameter 4 in, Compatible Product Type Multiple Power Heads, Compatible Manufacturer Number DPAS-2600, DPAS-2600SB, PAS-2620, PAS-280, Compatible Brands ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.