Blade Conversion Kit
Mfr # 99944200418
Zoro # G8988323
product price: $62.99
/eaKey Features
Diameter
10 in
For Use With
MFG. NO. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Includes
(2) Barrier Bars; Adapters; Brushcutter Harness; Fixed Plates; Shield
Material
Metal/Plastic
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99944200418
Zoro #
G8988323
UPC #
-
Country of Origin
United States
Dimensions
Diameter
10 in
Overall Length
10 in
Details
Item
Blade Conversion Kit
For Use With
MFG. NO. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Includes
(2) Barrier Bars; Adapters; Brushcutter Harness; Fixed Plates; Shield
Material
Metal/Plastic
Color
Orange
Trimmer Line Shape
Square
Compatible Product Type
ECHO SRM Models
Product Type
Blade Conversion Kit
Compatible Manufacturer Number
SRM-225, SRM-225i, SRM-2620, SRM-2620T, SRM-266, SRM-280, SRM-280S, SRM-280T
Description
Blade Conversion Kit, Product Type Blade Conversion Kit, Color Orange, Diameter 10 in, Material Metal/Plastic, Compatible Manufacturer Number SRM-225, SRM-225i, SRM-2620, SRM-2620T, SRM-266, SRM-280, SRM-280S, SRM-280T, Trimmer Line Shape Square, Overall Length 10 in, Compatible Grainger Part Number SRM, Compatible Product Type ECHO SRM Models, Includes (2) Barrier Bars; Adapters; Brushcutter Harness; Fixed Plates; Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.